Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Scratch
Mfr # S0112
Zoro # G801839868
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Over-the-Glass
- Lens Color Clear
- Frame Color Clear | Gray
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S0112
- Zoro # G801839868
- UPC # 603390047091
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Size | One Size |
Details
Eyewear Frame Style | Over-the-Glass |
Item | Safety Ultraspec 2001 OTG Safety Eyewear |
Lens Color | Clear |
Frame Color | Clear | Gray |
Lens Coating | Anti-Scratch |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Material | Polycarbonate |
Weight | 0.14 lbs |
Color | Clear |
Frame Type | Over-the-Glass |
Description
Lightweight over-the-glass unilens design fits over Rx eyewear. Adjustable duoflex® temples. Imprinting option available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 HB/40-75 KA Black)
- MCR SAFETY Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Blue (6012XL)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- BRADY Pipe Marker, Filtered Water, PK5 (7105-4-PK)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0609HS)
- HONEYWELL UVEX Plano Collection A800 Series Safety Glasses, Clear Lens/Frame (UVXA800)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3203)
- HONEYWELL UVEX Safety Glasses, Gray Polarized; Scratch-Reistant (S2963)
- HONEYWELL UVEX Genesis Series Reader Style Safety Glasses (S3763)
- BLACKCANYON OUTFITTERS BCO READING GLASSES 1.50 (R150)
- Honeywell Uvex Eye Protection