Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Scratch
Mfr # A700
Zoro # G2784695
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # A700
- Zoro # G2784695
- UPC # 603390132360
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series A700, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- 3M Multi Gas/Vapor Cartridge, 6006 (51138-54186)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- HONEYWELL UVEX Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2609HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4402)
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- Honeywell Uvex Safety Glasses