Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # S3700
Zoro # G7486433
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Gender Unisex
- Series Genesis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3700
- Zoro # G7486433
- UPC # 603390123818
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Gender | Unisex |
Series | Genesis |
Standards | ANSI Z87.1-2010; CSA Z94.3; ANSI Z87.1-2003 |
Primary Lens Color | Clear |
Features | Scratch Resistant; Flexible; Padded; Comfortable; Ventilation; Adjustable Temple; Wraparound Lens; Anti-fog; Interchangeable Lens |
Description
Eyewear,Safety,Genesis,Pwt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- NEVS Day Change IV Tubing-Change Sun thru Sat+Large Disp 7/8"x3" Asst w/Blk (NTUBE-SET)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2942HS)
- HONEYWELL UVEX PROTEGE SAFETY EYEWEAR BLACK FRAME CLEAR LENS (UVXS4200)
- HONEYWELL UVEX Uvex By Honeywell 763-S8595 Bionic Ratchet Suspension (763-S8595)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S0662X)
- READYMAX SoundShield Classic Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLCLB-CL)
- Honeywell Uvex Eye Protection