Honeywell Uvex

Safety Glasses, Clear Anti-Fog (Discontinued)


This Product is Discontinued
Shop for all Safety Glasses

Key Features

  • Eyewear Frame Style Half-Frame
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Eyewear Size Universal
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal
Safety Glasses Size Universal

Description

Safety Glasses, Series Acadia(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Brown, Eyewear Size M, Frame Material Polyester, Lens Material Polycarbonate, Temple Color Brown, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Molded Inserts, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products