Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # SVP208
Zoro # G0747868
original price:
$3.29
33% off
new price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # SVP208
- Zoro # G0747868
- UPC # 603390130779
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SVP200, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Pink, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Pink, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (1UBP5)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull On Boot (GB00435 M 100)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3310HS)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A903)
- HONEYWELL UVEX Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens (S3200HS)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3851)
- Honeywell Uvex Eye Protection