Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # S2855HS
Zoro # G508564667
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black, Red
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material MMT+: Multi-Material Technology(TM) Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2855HS
- Zoro # G508564667
- UPC # 603390134401
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Temple-to-Temple Width | 5 1/2 in |
Arm Length | 4 1/2 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Uvex Avatar(TM), Gender Mens; Womans, Lens Color Clear, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Black, Red, Eyewear Size Universal, Frame Material MMT+: Multi-Material Technology(TM) Plus, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1+ - 2020, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 7 (710127)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10-1/2W, PR (807-6003 10.5W)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468Y19 (468Y19)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2943)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2884)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog (1334248)
- Honeywell Uvex Safety Glasses