Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # S2850HS
Zoro # G0335863
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2850HS
- Zoro # G0335863
- UPC # 603390132339
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Avatar, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Wire Core, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Chainsaw Chaps, Olive Green, Polyurethane/Nylon, 11.4375 Length (N998ODG)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- STRANCO Die-Cut Refl. Letter Label, T, 4In H, PK5 (DWR-4-T-5)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880HS)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2864)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S0250X)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (EE9015-04)
- Honeywell Uvex Eye Protection