Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Red/Black Half-Frame, Clear Lens
Mfr # S2860HS
Zoro # G0336161
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2860HS
- Zoro # G0336161
- UPC # 603390132223
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Avatar, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Red, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Wire Core, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, S, Threaded, 5 Point (RU65001S)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-R-16-3PK-99837 (FD-R-16-3PK-99837)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, M, PR (EXO-MIGB-03-M)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP208)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14475)
- Honeywell Uvex Safety Glasses