Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Scratch-Resistant
Mfr # S3241
Zoro # G4952421
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3241
- Zoro # G4952421
- UPC # 603390088698
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Genesis |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact |
Photochromatic Lens | No |
Frame Type | Full-Frame |
Dielectric Protection | Yes |
Arm Color | Blue |
Arm Tip Type | Spatulite |
Frame Style | Wraparound |
Description
Safety Glasses, Series Genesis, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Spatula, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58515)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black/Black (103-12)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3306HS)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (A1303)
- HONEYWELL UVEX Safety Glasses, Clear Uvextra AF Anit-Fog (S0600X)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- Honeywell Uvex Eye Protection