Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Scratch-Resistant
Mfr # S1502
Zoro # G4555415
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Amber
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S1502
- Zoro # G4555415
- UPC # 603390129025
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Mercury(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROOVE LIFE Nylon Belt 50 in. W Black (B6-001-OS)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YXL)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-L)
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2884)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- HONEYWELL UVEX Uvex by Sperian 763-S360 Uvex Classic 9305 Safetygoggle Clear Body (763-S360)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- Honeywell Uvex Eye Protection