Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Scratch-Resistant
Mfr # A1302
Zoro # G5281893
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A1302
- Zoro # G5281893
- UPC # 040025001880
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series GX-8(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Padded Nosepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Yel Belt (MS630D-YW-BYD-130)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- NMC Danger Controlled Access Zone Sign, D661PB (D661PB)
- FRED SILVER Convex Security Mirror (PLXR-M-1218T)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP207)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- HONEYWELL UVEX Safety Glasses, Clear Polarized (S2960HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2965X)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- Honeywell Uvex Eye Protection