Shop All Safety Glasses
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Amber Anti-Fog (Discontinued)
Mfr # S3702X
Zoro # G4949777
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Amber
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3702X
- Zoro # G4949777
- UPC # 603390123870
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Genesis(R) S, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Gray, Eyewear Size M, Frame Material Polycarbonate with elastomer, Lens Material Polycarbonate, Temple Color Pewter, Temple Style Ratcheting Temples, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.