Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S4222HS
Zoro # G9184135
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4222HS
- Zoro # G9184135
- UPC # 603390131844
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Protege HydroShield |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015, CSA Z94.3-2007 |
Metal Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Green Environmental Attribute | Does not Contain Formaldehyde |
X-Ray Detectable | No |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Arm Color | Black |
Arm Tip Type | Spatula |
Description
Safety Glasses, Series Uvex Protege, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- CONDOR Reading Glasses, +1.50, Clear (52RW74)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- NMC Danger Diesel No Smoking Label, Pk5 (D18AP)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2940HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2821)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (SVP403)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- HONEYWELL UVEX SEISMIC BLACK FRAME CLEAR LENS (UVXS0600)
- CONDOR Safety Glasses, Clear Anti-Scratch (1FYZ1)
- Honeywell Uvex Eye Protection