Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3241HS
Zoro # G9183776
original price:
$13.85
9% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3241HS
- Zoro # G9183776
- UPC # 603390131646
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Gloves, Large (91305L)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-L (WB031)
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3212HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3213HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2530C)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (11150353)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2950X)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-02)
- Honeywell Uvex Eye Protection