Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Anti-Fog ; Anti-Scratch
Mfr # S0602HS
Zoro # G0335979
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S0602HS
- Zoro # G0335979
- UPC # 603390089404
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Brow Lining Material Polycarbonate, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Clamp, Replacement, Assy (WAN12RA)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- BAYHEAD PRODUCTS Poly Utility Tray 38" L x 25.5" W x 2.5" H (PAK661)
- GVS-RPB RPB Safety PX5 Prefilter, Pack of 10 (03-890)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0609HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- HONEYWELL UVEX Uvex By Honeywell 763-S2943 Matte Black Sct-Reflect50 Hardcoat (763-S2943)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- HONEYWELL UVEX Uvex CarbonvisionSafety Goggles, Black & Gray Frame, Clear Lens (S1650D)
- MCR SAFETY Glasses, Swagger SR1 Red Frame, Silver Mirror, 12PK (SR137)
- Honeywell Uvex Eye Protection