Shop All Safety Glasses
Honeywell Uvex
SAFETY EYEWEAR, ANTI-SCRATCH CLEAR LENS, FRAMELESS CLEAR POLYCARBONATE FRAME, POLYCARBONATE LENS, SP
Mfr # A400
Zoro # G008670974
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Clear | Amber | Gray
- Standards <ul><li>CSA 294.3.</li><li>ANSI Z87.1-2003</li></ul>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # A400
- Zoro # G008670974
- UPC # 603390086038
- Country of Origin China
- Category Safety Glasses
Details
Item | A400 Unilens Protective Eyewear |
Lens Color | Variety of Lens Tints |
Frame Color | Clear | Amber | Gray |
Standards | <ul><li>CSA 294.3.</li><li>ANSI Z87.1-2003</li></ul> |
Description
Uvex by Honeywell Safety Eyewear, Series: A400, Universal Size, Anti-Scratch Lens Coating, Clear Lens, Frameless Frame, Clear Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, 1-Piece Temple, Specifications Met: ANSI Z87.1-2010, CSA Z94.3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- ANSELL TIG Welding Gloves, Goatskin/Cowhide Palm, 10, PR (43-217)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Belt (708418RD)
- 3M Lens, Size 6 x 4-4/5 In. (7884)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- HONEYWELL UVEX Clear Ice Blue Mirror Hardcoat (763-S2975)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- Honeywell Uvex Eye Protection