Shop All Safety Glasses
Honeywell Uvex
SAFETY EYEWEAR, ANTI-FOG, CLEAR LENS, HALF FRAMED/WRAPAROUND FRAME, BLACK/PEWTER, POLYCARBONATE/ELAS
Mfr # S3700X
Zoro # G208790199
product price: $15.55
/ea
Sold in multiples of 10 for $155.50
$155.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Pewter | Black
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3700X
- Zoro # G208790199
- UPC # 603390123825
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of lens tints |
Frame Color | Pewter | Black |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, Universal, Anti-Fog Lens Coating, Clear Lens, Half Framed/Wraparound, Black/Pewter Frame, Polycarbonate/Elastomer Frame, Polycarbonate Lens, 99.9% UV Protection, Ratcheting Temple, Specifications Met: ANSI Z87+, ANSI Z.87.1/1989, CA 19,071, CSA Z94.3.The Genesis S slim is the latest addition to the number one selling eyewear family on the market today. Adding to the comfort, performance and style of the Genesis family, the Genesis S slim offers a 6% smaller frame for workers with slimmer facial profiles. Once again, we've made it easier to fit more workers with the best selling safety eyewear in the world. More faces. More choices. More compliance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- CONDOR Anti-Slip Tape, White, 16 in. x 34 in. (GRAN1375)
- VIKING Creekside II Pants Black (868PZ-S)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (MXGKGHV/L)
- HONEYWELL UVEX Uvex Protege Safety Glasses, HydroShield Anti-Fog, Anti-Scratch, Black Half-Frame, Clear Lens (S4200HS)
- HONEYWELL UVEX Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2609HS)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S2500)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4202)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2969)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BL119)
- Honeywell Uvex Eye Protection