Shop All Protective Eyewear Accessories
Honeywell Uvex
Replacement Lenses, Clear Anti-Fog Coating Lens
Mfr # S700C
Zoro # G307469354
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Lens Color Clear
- Lens Coating Anti-Fog Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S700C
- Zoro # G307469354
- Country of Origin United States
- Category Protective Eyewear Accessories
Details
Item | Replacement Lenses |
Color | Clear |
Lens Color | Clear |
Lens Coating | Anti-Fog Coating |
Description
These economical clear replacement lenses for Stealth Safety Goggles by Uvex provide a cheap way to replace lenses without having to buy a whole new goggle Uvex Stealth goggles provide wearers with a wide range of premium comfort and performance benefits These premium lenses block 999 of UVA rays and meet ANSI Z8712010 and is certified to the requirements of the CSA Z943 standards
- •Economical replacement lenses for Stealth Goggles
- •Replace lenses without having to buy a whole new goggle
- •Provides wearers with a wide range of premium comfort and performance benefits
- •Blocks 99.9% of UVA rays
- •Meets ANSI Z87.1-2010 and is certified to the requirements of the CSA Z94.3 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, M (8), 300 PK (UF-524-M)
- KONG USA Back-Up Shock Pack, 20" (9VP000013KK)
- CLC WORK GEAR Knee Pads, Flat, Foam, Universal (342)
- ADAMS HEADWEAR Adams Headwear 00820599192418 TRUCKER REFLECTIVE HAT TR102 YELLOW ONE SIZE FITS ALL (820599192418)
- HONEYWELL UVEX Replacement Lens, SCT-Verm Lens, Universal (S6961HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 6 (32-8LFFW6-0000)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- Honeywell Uvex Protective Eyewear Accessories