Shop All Protective Eyewear Accessories
Honeywell Uvex
Replacement Lens, Vermilion Lens
Mfr # S6910HS
Zoro # G9183855
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color SCT-Vermillion
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With Genesis General Eyewear
- Lens Material Polycarbonate
- Standards ANSI Z87.1 2015, CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6910HS
- Zoro # G9183855
- UPC # 603390128462
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | SCT-Vermillion |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | Genesis General Eyewear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1 2015, CSA Z94.3 |
UV Protection | 99.9 % |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Series | Genesis |
Compatible with Brand | Uvex |
Compatible with Product Type | All Eyewear |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis, Eyewear Size Universal, For Use With Genesis General Eyewear, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color SCT-Vermillion, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460409)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- ERB SAFETY Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL (61835)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (653S34CH)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- VISIONAID Side Shields Slip-On Clear (99700)
- Honeywell Uvex Eyewear Accessories