Shop All Safety Glasses
Honeywell Uvex
Replacement Lens, Ultra-Dura HC Shade 5, for Astrospec 3000 Safety Glasses
Mfr # S543
Zoro # G602656886
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Ultra-dura, Uvextreme AF
- Lens Material Polycarbonate
- Frame Material Nylon
- Weight 1 oz
- Features Dielectric Frame; Replacement Lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S543
- Zoro # G602656886
- UPC # 603390000000
- Country of Origin United States
- Category Safety Glasses
Details
Lens Coating | Ultra-dura, Uvextreme AF |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Weight | 1 oz |
Features | Dielectric Frame; Replacement Lenses |
Arm Tip Type | Spatula |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign (D49P)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- 3M Canister, Olive, PK4 (FR-15-CBRN)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A801)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2964)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield S, Half-Frame Clear Lens (11-15001-04)
- Honeywell Uvex Safety Glasses