Shop All Protective Eyewear Accessories
Honeywell Uvex
Replacement Lens, Shade 5.0 Lens
Mfr # S6908HS
Zoro # G9183925
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Shade 5.0
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With Genesis General Eyewear
- UV Protection 99.9 %
- Standards ANSI Z87.1 2015, CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6908HS
- Zoro # G9183925
- UPC # 603390125300
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Shade 5.0 |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | Genesis General Eyewear |
UV Protection | 99.9 % |
Standards | ANSI Z87.1 2015, CSA Z94.3 |
Lens Material | Polycarbonate |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Compatible with Series | Genesis |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Compatible with Brand | Uvex |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis, Eyewear Size Universal, For Use With Genesis General Eyewear, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Shade 5.0, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMI Daisy Chain 24 in. Black (435671)
- NMC Earplug Dispenser Large, AEP-D (AEP-D)
- KONG USA Fast Rubber 10 Pcs Transparent (81011SET0KK)
- AIGNER INDEX Label Holder, Self-Adhesive, 3/4x48, PK6 (480756)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- HONEYWELL UVEX Honeywell Uvextreme Anti-Fog Repacement Lens (S6953X)
- HONEYWELL UVEX Replacement Lens, Shade 5.0, Universal (S6957HS)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog, Scratch-Resistant (S6951HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- Honeywell Uvex Protective Eyewear Accessories