Shop All Protective Eyewear Accessories
Honeywell Uvex
Replacement Lens, Shade 2.0, Universal
Mfr # S6955HS
Zoro # G9183940
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Shade 2.0
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- For Use With Genesis XC General Eyewear
- Size Universal
- Standards ANSI Z87.1 2015, CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6955HS
- Zoro # G9183940
- UPC # 603390131936
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Shade 2.0 |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
For Use With | Genesis XC General Eyewear |
Standards | ANSI Z87.1 2015, CSA Z94.3 |
Lens Material | Polycarbonate |
UV Protection | 99.9 % |
Compatible with Product Type | General Eyewear |
Description
Replacement Lens, Compatible with Product Type General Eyewear, Eyewear Size Universal, For Use With Genesis XC General Eyewear, Lens Color Shade 2.0, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (74-045)
- VISION METALIZERS Global Industrial„¢ Round Glass Convex Mirror, Indoor, 36" Dia., 160° Viewing Angle (GIC3600)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Ext Driver (ZXE-5000-E-UNV)
- URREA Lineman Belt, 2 D-Rings, Size 44 (USC01G)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- ESS Rplmt Lens, Crosshair, Smoke Gray (740-0480)
- Honeywell Uvex Eye Protection