Shop All Protective Eyewear Accessories
Honeywell Uvex
Replacement Lens, SCT-Verm Lens, Universal
Mfr # S6961HS
Zoro # G9183959
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color SCT-Vermillion
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With Genesis XC General Eyewear
- Standards ANSI Z87.1 2015, CSA Z94.3
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S6961HS
- Zoro # G9183959
- UPC # 603390018190
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | SCT-Vermillion |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | Genesis XC General Eyewear |
Standards | ANSI Z87.1 2015, CSA Z94.3 |
UV Protection | 99.9 % |
Lens Material | Polycarbonate |
Compatible with Brand | Uvex |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Series | Genesis XC |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis XC, Eyewear Size Universal, For Use With Genesis XC General Eyewear, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color SCT-Vermillion, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/11)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 6 (32-8LFFB6-0000-G)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- Honeywell Uvex Eyewear Accessories