Shop All Protective Eyewear Accessories
Honeywell Uvex
Replacement Lens, Antifog, Gray
Mfr # S6611X
Zoro # G2735923
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Anti-Fog
- For Use With Genesis Slim Series Protective Eyewear
- Standards ANSI Z87.1-2010, CSA Z94.3
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6611X
- Zoro # G2735923
- UPC # 603390132001
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Gray |
Lens Coating | Anti-Fog |
For Use With | Genesis Slim Series Protective Eyewear |
Standards | ANSI Z87.1-2010, CSA Z94.3 |
Lens Material | Polycarbonate |
UV Protection | 99.9 % |
Compatible with Brand | Uvex |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Series | Genesis S (Slim) |
Compatible with Product Type | All Eyewear |
Replacement Lens Coating | Anti-Fog |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis S (Slim), Eyewear Size Universal, For Use With Genesis Slim Series Protective Eyewear, Includes Anti-Fog Lens Coating Yes, Lens Color Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- MSA SAFETY Fit Testing Kit, Bitrex (697444)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- CUSTOM LEATHERCRAFT DRIVER GLOVES YELLOW XL (2063X)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- Honeywell Uvex Eye Protection