Shop All Reader Eyewear
Honeywell Uvex
Reading Glasses, +1.5, Clear, Polycarbonate
Mfr # A950
Zoro # G0191283
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
- X-Ray Detectable No
- Standards ANSI Z87.1-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A950
- Zoro # G0191283
- UPC # 603390122927
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula with PVC Pads Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Reader Magnifiers with Three Strengths and Two Lens Tints, Standards ANSI Z87.1-2010, Eyewear Frame Style Half-Frame, Eyewear Size M, Series A900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Large 100Pk (MF-300-L)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (A951)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (A952)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame (UVXA950)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S3762)
- HONEYWELL UVEX Reading Glasses, +1.0, Clear, Polycarbonate (S3760)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30125)
- Honeywell Uvex Reader Eyewear