Shop All Safety Glasses
Honeywell Uvex
PROTEGE ULTRA LIGHTWEIGHT SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT GRAY LENS, WRAPAROUND SANDSTONE POL
Mfr # S4211
Zoro # G509067075
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S4211
- Zoro # G509067075
- UPC # 603390120343
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, Ultra Lightweight, Series: Protege, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Gray Lens, Wraparound Frame, Sandstone Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2010, CSA Z94.3, CA 19067, Military V0.The Uvex Protege delivers sport styling, lightweight comfort and flexible design. And, because different jobs have different requirements, the Uvex Protege is available with two lens coverage options - a standard 6 base lens or an extended 7 base XC lens for a closer fit and extra protection. Whether in construction, heavy manufacturing, utilities or various clean industries, with the Uvex Protege, workers get the protection they need with the comfort and style they want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84725)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, L, 12PK (PFH21-L)
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0620HS)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- HONEYWELL UVEX Plano Collection A800 Series Safety Glasses, Clear Lens/Frame (UVXA800)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700X)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2600HS)
- VORTEX Flex Frame Safety Glasses (VO352893)
- Honeywell Uvex Safety Glasses