Shop All Safety Glasses
Honeywell Uvex
PROTEGE ULTRA LIGHTWEIGHT SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT CLEAR LENS, WRAPAROUND SANDSTONE PO
Mfr # S4210
Zoro # G509007446
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4210
- Zoro # G509007446
- UPC # 603390120336
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, Ultra Lightweight, Series: Protege, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Clear Lens, Wraparound Frame, Sandstone Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2010, CSA Z94.3, CA 19067, Military V0.The Uvex Protege delivers sport styling, lightweight comfort and flexible design. And, because different jobs have different requirements, the Uvex Protege is available with two lens coverage options - a standard 6 base lens or an extended 7 base XC lens for a closer fit and extra protection. Whether in construction, heavy manufacturing, utilities or various clean industries, with the Uvex Protege, workers get the protection they need with the comfort and style they want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- MUCK BOOT CO Size 10 Men's Steel Steel Toe Boot (ASP-STL-BL-100)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUF8)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Red/Black Half-Frame, Clear Lens (S2860HS)
- Honeywell Uvex Safety Glasses