Shop All Safety Glasses
Honeywell Uvex
PROTEGE PROTEGE ULTRA LIGHTWEIGHT SAFETY EYEWEAR, HYDROSHIELD ANTI-FOG SCT LOW IR LENS, HALF FRAMED/
Mfr # S4206HS
Zoro # G609001863
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4206HS
- Zoro # G609001863
- UPC # 603390131851
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Protege Safety Eyewear, Ultra Lightweight, Series: Protege, Universal Size, HydroShield Anti-Fog Lens Coating, SCT Low IR Lens, Half Framed/Wraparound Frame, Metallic Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Spatula Temple, Specifications Met: ANSI Z87.1, CSA Z94.1, MIL-PRF-31013, CLAUSE 3.5.1.1.The Uvex Protege delivers sport styling, lightweight comfort and flexible design. And, because different jobs have different requirements, the Uvex Protege is available with two lens coverage options - a standard 6 base lens or an extended 7 base XC lens for a closer fit and extra protection. Whether in construction, heavy manufacturing, utilities or various clean industries, with the Uvex Protege, workers get the protection they need with the comfort and style they want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-1824-L-19513)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- HONEYWELL UVEX Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Clear Half-Frame, Clear Lens (A805)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2942HS)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S3200)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1359C)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- SAS SAFETY SAFETY GLASS DB SLVR FRAME W/SHADE LENS (SA540-0101)
- Honeywell Uvex Safety Glasses