Shop All Safety Glasses
Honeywell Uvex
PROTEGE PROTEGE ULTRA LIGHTWEIGHT SAFETY EYEWEAR, HYDROSHIELD ANTI-FOG GRAY LENS, FRAMELESS/WRAPAROU
Mfr # S4201HS
Zoro # G508830182
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Metallic Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4201HS
- Zoro # G508830182
- UPC # 603390130861
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Metallic Black |
Description
Uvex by Honeywell Protege Safety Eyewear, Ultra Lightweight, Series: Protege, Universal Size, HydroShield Anti-Fog Lens Coating, Gray Lens, Frameless/Wraparound Frame, Metallic Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Bayonet Temple, Specifications Met: ANSI Z87.1, CSA Z94.1, MIL-PRF-31013, CLAUSE 3.5.1.1.The Uvex Protege delivers sport styling, lightweight comfort and flexible design. And, because different jobs have different requirements, the Uvex Protege is available with two lens coverage options - a standard 6 base lens or an extended 7 base XC lens for a closer fit and extra protection. Whether in construction, heavy manufacturing, utilities or various clean industries, with the Uvex Protege, workers get the protection they need with the comfort and style they want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- NMC Caution Do Not Operate This Equipment Tag, Pk25 (RPT135ST)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (A1303)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0663X)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4222XXC)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- Honeywell Uvex Eye Protection