Shop All Safety Glasses
This Product is Discontinued
Honeywell Uvex
Prescription Eyewear Frame, Clear Uncoated (Discontinued)
Mfr # 18892
Zoro # G3336051
This Product is Discontinued
Key Features
- Lens Color Clear
- Lens Coating Uncoated
- Frame Material Nylon/Tpe
- Gender Unisex
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # 18892
- Zoro # G3336051
- UPC # 603390098802
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Uncoated |
Frame Material | Nylon/Tpe |
Gender | Unisex |
Standards | ANSI Z87.1 |
Item | Safety Glasses |
Frame Color | Yellow/Brown/Clear |
Series | Uvex |
Includes | Extra Nose Pads |
Primary Lens Color | Clear |
Adjustable | Frame |
Description
Prescription Eyewear Frame, Frame Color Yellow/Brown/Clear, Frame Material Nylon, Includes Extra Nose Pads, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.