Shop All Lens Cleaning
This Product is Discontinued
Honeywell Uvex
Pre-Moistened Towelette Stn, Antstc, PK100 (Discontinued)
Mfr # S468
Zoro # G0956505
This Product is Discontinued
Key Features
- Tissue Count 100
- Lens Treatment Properties Anti-Static
- Solution Type Non-Silicone
- Station Width 4 1/2 in
- Formula Antistatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S468
- Zoro # G0956505
- UPC # 603390023514
- Country of Origin Unknown
- Category Lens Cleaning
Dimensions
Station Width | 4 1/2 in |
Details
Item | Pre-Moistened Towelette Station |
Tissue Count | 100 |
Lens Treatment Properties | Anti-Static |
Solution Type | Non-Silicone |
Formula | Antistatic |
Description
Pre-Moistened Towelette Station, Lens Treatment Properties Anti-Static, Solution Type Non-Silicone, Station Depth 2 1/2 in, Station Height 9 in, Station Width 4 1/2 in, Tissue Count 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.