Shop All Safety Glasses
Honeywell Uvex
LIVEWIRE GENERAL PURPOSE SEALED EYEWEAR, HYDROSHIELD ANTI-FOG CLEAR LENS, FULL FRAMED/WRAPAROUND MAT
Mfr # S2600HS
Zoro # G208789957
product price: $24.75
/ea
Sold in multiples of 10 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Matte Black
- Frame Style Full Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2600HS
- Zoro # G208789957
- UPC # 603390130953
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Matte Black |
Frame Style | Full Frame |
Description
Uvex by Honeywell Sealed Eyewear, General Purpose, Series: Livewire, Universal Size, HydroShield Anti-Fog Lens Coating, Clear Lens, Full Framed/Wraparound Frame, Matte Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Straight Temple, Specifications Met: ANSI Z87.1-2010, CSA Z94.3.Uvex by Honeywell Livewire sealed eyewear delivers the fit, performance and protection required in extreme environments, protecting workers against intense wind, sun, dirt, dust and debris, as well as high heat and humidity. With 10X longer lasting anti-fog performance and a precision, fit tested foam lined frame that defies debris, Uvex by Honeywell Livewire sealed eyewear is engineered for the extreme.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Pad and Neck Shade, For Use With Hard Hats Blue (6717CT)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3760)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Black, 30PK (OF-VS1-06)
- Honeywell Uvex Safety Glasses