Shop All Lens Cleaning
This Product is Discontinued
Honeywell Uvex
Lens Clng Stn, Antstc, Scrth Rstnt, 16 oz. (Discontinued)
Mfr # S467
Zoro # G2392205
This Product is Discontinued
Key Features
- Tissue Count 1,500
- Includes Pump
- Lens Treatment Properties Anti-Static, Scratch-Resistant
- Solution Type Non-Silicone
- Wipe Size 4 3/8 in (W) x 6 1/2 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S467
- Zoro # G2392205
- UPC # 364809510277
- Country of Origin Unknown
- Category Lens Cleaning
Dimensions
Wipe Size | 4 3/8 in (W) x 6 1/2 in (L) |
Bottle Size | 16 fl oz |
Station Width | 4 in |
Tissue Width | 4 3/8 in |
Tissue Length | 6 1/2 in |
Station Dimensions | 8 in H x 4 in W x 6 3/4 in D |
Details
Item | Lens Cleaning Station |
Tissue Count | 1,500 |
Includes | Pump |
Lens Treatment Properties | Anti-Static, Scratch-Resistant |
Solution Type | Non-Silicone |
Formula | Antistatic, Scratch Resistant |
Station Material | Cardboard |
Description
Lens Cleaning Station, Bottle Size 16 fl oz, Holder Mount Location Wall, Includes Pump, Lens Treatment Properties Anti-Static, Scratch-Resistant, Lockable No, Solution Type Non-Silicone, Station Depth 6 3/4 in, Station Height 8 in, Station Material Corrugated Cardboard, Station Width 4 in, Tissue Count 1,500, Tissue Dispensing Type Loose, Tissue Length 6 1/2 in, Tissue Type Dry, Tissue Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.