Shop All Lens Cleaning
This Product is Discontinued
Honeywell Uvex
Lens Clng Stn, Antfg, Scrth Rstnt, 16 oz. (Discontinued)
Mfr # S461
Zoro # G2382694
This Product is Discontinued
Key Features
- Tissue Count 2,000
- Includes Cleaning Solution With Pump, Tissues, 3-1/2 in W x 4-1/2 in H Mirror and Mounting Hardware
- Lens Treatment Properties Anti-Fog, Scratch-Resistant
- Solution Type Non-Silicone
- Bottle Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S461
- Zoro # G2382694
- UPC # 603390023415
- Country of Origin Unknown
- Category Lens Cleaning
Dimensions
Bottle Size | 16 oz |
Station Width | 22 1/2 in |
Details
Item | Lens Cleaning Station |
Tissue Count | 2,000 |
Includes | Cleaning Solution With Pump, Tissues, 3-1/2 in W x 4-1/2 in H Mirror and Mounting Hardware |
Lens Treatment Properties | Anti-Fog, Scratch-Resistant |
Solution Type | Non-Silicone |
Formula | Antifog, Scratch Resistant |
Station Material | Plastic |
Description
Lens Cleaning Station, Bottle Size 16 oz, Includes Cleaning Solution With Pump, Tissues, 3-1/2 in W x 4-1/2 in H Mirror and Mounting Hardware, Lens Treatment Properties Anti-Fog, Scratch-Resistant, Lockable No, Solution Type Non-Silicone, Station Depth 3 in, Station Height 12 1/2 in, Station Material Plastic, Station Width 22 1/2 in, Tissue Count 2,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.