Shop All Lens Cleaning
This Product is Discontinued
Honeywell Uvex
Lens Cleaning Tissue, Alcohol Free, PK500 (Discontinued)
Mfr # S474
Zoro # G0143824
This Product is Discontinued
Key Features
- Tissue Count 500
- For Use With Lens Cleaning Solution
- Wipe Size 4 3/4 in (W) x 7 7/8 in (L)
- Formula Alcohol Free
- Tissue Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S474
- Zoro # G0143824
- UPC # 364809510253
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 4 3/4 in (W) x 7 7/8 in (L) |
Tissue Width | 4 3/4 in |
Tissue Length | 7 7/8 in |
Details
Item | Lens Cleaning Tissue |
Tissue Count | 500 |
For Use With | Lens Cleaning Solution |
Formula | Alcohol Free |
Description
Lens Cleaning Tissue, Compatible with Product Type Lens Cleaning Solution, For Use With Lens Cleaning Solution, Formula Alcohol Free, Tissue Count 500, Tissue Dispensing Type Loose, Tissue Length 7 7/8 in, Tissue Type Dry, Tissue Width 4 3/4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.