Shop All Lens Cleaning
This Product is Discontinued
Honeywell Uvex
Lens Cleaning Station, 16 oz. Bottle Size (Discontinued)
Mfr # S484
Zoro # G9363320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tissue Count 2,000
- Includes Pump
- Lens Treatment Properties Anti-Static
- Solution Type Non-Silicone
- Wipe Size 6 in (W) x 5 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S484
- Zoro # G9363320
- UPC # 364809510307
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 6 in (W) x 5 in (L) |
Bottle Size | 16 fl oz |
Station Width | 30 in |
Tissue Length | 5 in |
Tissue Width | 6 in |
Details
Item | Lens Cleaning Station |
Tissue Count | 2,000 |
Includes | Pump |
Lens Treatment Properties | Anti-Static |
Solution Type | Non-Silicone |
Station Material | Plastic |
Description
Lens Cleaning Station, Bottle Size 16 fl oz, Holder Mount Location Wall, Includes Pump, Lens Treatment Properties Anti-Static, Solution Type Non-Silicone, Station Depth 4 in, Station Height 14 in, Station Material Plastic, Station Width 30 in, Tissue Count 2,000, Tissue Dispensing Type Loose, Tissue Length 5 in, Tissue Type Dry, Tissue Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.