Shop All Safety Goggles
This Product is Discontinued
Honeywell Uvex
Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Stealth Series (Discontinued)
Mfr # S3970DF
Zoro # G3417897
This Product is Discontinued
Key Features
- Frame Material Polypropylene
- Frame Color Navy
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3970DF
- Zoro # G3417897
- UPC # 040025001743
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Fabric, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, Frame Color Navy, Frame Material Polypropylene, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.