Shop All Safety Goggles
Honeywell Uvex
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series
Mfr # S3800
Zoro # G3333242
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material TPE
- Frame Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- UV Protection 99.90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S3800
- Zoro # G3333242
- UPC # 603390131639
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Fabric, Brow Lining Material TPE, Dielectric Protection No, Eye Socket Lining Material TPE, Eyewear Size Universal, Frame Color Gray, Frame Material TPE, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No, Includes Polarized Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (475405)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- GVS-RPB Radiant Heat Gold IR5 Visor (16-675-GTIR5)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N20R040000)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650DF)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Clear Scratch-Resistant Lens, Uvex Stealth Series (S3960HS)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- HONEYWELL UVEX Stealth Safety Goggles, Clear HydroShield Anti-Fog/Anti-Scratch Lens, Clear/Gray Frame (S3960HS)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- Honeywell Uvex Safety Goggles