Shop All Safety Glasses
Honeywell Uvex
IGNITE LIGHTWEIGHT SAFETY EYEWEAR, UVEXTRA ANTI-FOG GRAY LENS, WRAPAROUND BLACK/SILVER PLASTIC FRAME
Mfr # S4401X
Zoro # G908790222
product price: $16.75
/ea
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black & Silver | Metallic Red & Silver
- Frame Style Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4401X
- Zoro # G908790222
- UPC # 603390121555
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Black & Silver | Metallic Red & Silver |
Frame Style | Frameless |
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Ignite, Universal Size, Uvextra Anti-Fog Lens Coating, Gray Lens, Wraparound Frame, Black/Silver Frame, Plastic Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2010, CSA Z94.3, CA 25035.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- XPOSE SAFETY Disposable White Poly Aprons 1 Box, 100PK (AP100)
- TOLCO Cone Light, 2" H, 3-1/2" Overall L, 1-3/4" W, Amber (320398)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3304HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4202)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4222XXC)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- Honeywell Uvex Safety Glasses