Shop All Safety Glasses
Honeywell Uvex
IGNITE LIGHTWEIGHT SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT SCT REFLECT 50 LENS, WRAPAROUND BLACK/SILV
Mfr # S4402
Zoro # G508796693
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black & Silver | Metallic Red & Silver
- Frame Style Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S4402
- Zoro # G508796693
- UPC # 603390121562
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Black & Silver | Metallic Red & Silver |
Frame Style | Frameless |
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Ignite, Universal Size, Anti-Scratch/Hard Coat Lens Coating, SCT Reflect 50 Lens, Wraparound Frame, Black/Silver Frame, Plastic Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2010, CSA Z94.3, CA 25035.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART BRASS Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (A-327)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- HONEYWELL UVEX Safety Glasses, Genesis, HydroShield Anti-Fog, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200HS)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2945)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A701)
- HONEYWELL UVEX Uvex CarbonvisionSafety Goggles, Black & Gray Frame, Clear Lens (S1650D)
- DEFENDER SAFETY OPTIFENSE VS1AF SMOKED Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Grey, 30PK (OF-VS1AF-88)
- Honeywell Uvex Safety Glasses