Shop All Safety Glasses
Honeywell Uvex
IGNITE LIGHTWEIGHT SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT REFLECT 50 LENS, WRAPAROUND METALLIC RED/S
Mfr # S4412
Zoro # G808796331
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black & Silver | Metallic Red & Silver
- Frame Style Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4412
- Zoro # G808796331
- UPC # 603390121623
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Black & Silver | Metallic Red & Silver |
Frame Style | Frameless |
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Ignite, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Reflect 50 Lens, Wraparound Frame, Metallic Red/Silver Frame, Plastic Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2010, CSA Z94.3, CA 25035.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (S2504)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1112)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A903)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2884)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- MCR SAFETY MCR Safety DL110 Crews Dallas Wraparound Safety Glasses, Black Frame, Clear Lens, Hard-Coat (DL110.)
- Honeywell Uvex Eye Protection