Shop All Eyewear Holders
This Product is Discontinued
Honeywell Uvex
Hypo-Allergenic Headband, Latex-Free (Discontinued)
Mfr # S4049
Zoro # G9994083
This Product is Discontinued
Key Features
- Material Latex-Free Fabric/Hydrophobic/Hydrophilic
- Attachment Type Clip
- Length 16 in
- Metal Detectable No
- X-Ray Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4049
- Zoro # G9994083
- UPC # 603390129100
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 16 in |
Details
Item | Eyewear Retainer |
Material | Latex-Free Fabric/Hydrophobic/Hydrophilic |
Attachment Type | Clip |
Metal Detectable | No |
X-Ray Detectable | No |
Color | Black |
For Use With | Eyewear |
Includes Breakaway | No |
Description
Eyewear Retainer, Attachment Type Clip, Body Material Nylon, Color Black, For Use With Eyewear, Includes Breakaway No, Length 16 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.