Shop All Safety Glasses
Honeywell Uvex
HYPERSHOCK SAFETY GLASSES, UVEXTREME PLUS ANTI-FOG CLEAR LENS, HALF FRAMED BLACK POLYCARBONATE FRAME
Mfr # S2950X
Zoro # G508671174
product price: $110.99
/ea
Sold in multiples of 10 for $1,109.90
Free Shipping & Returns
$1,109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Smoke Brown | Matte Black | Clear Ice
- Frame Style Full frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2950X
- Zoro # G508671174
- UPC # 603390131165
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Smoke Brown | Matte Black | Clear Ice |
Frame Style | Full frame |
Description
Uvex by Honeywell Hypershock Safety Glasses, Universal Size, Uvextreme Plus Anti-Fog Lens Coating, Clear Lens, Half Framed Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Bayonet Temple, Specifications Met: ANSI Z87.1-2010.Uvex Hyper shock delivers protection with a sporty style. Now available in hydro shield AF coating, it has a lightweight wraparound full frame, streamlined temples, and molded nosepiece. Ideal for indoor outdoor work environments. 100% dielectric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class E (60107RL)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000165)
- EDWARDS SIGNALING Pull Station, Key Reset, Double, DPDT (MPSR2-D45W-GE)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Scratch (A703)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3303HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2965X)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- Honeywell Uvex Safety Glasses