Shop All Safety Glasses
Honeywell Uvex
HYPERSHOCK GENERAL PURPOSE SUNWEAR STYLE SAFETY EYEWEAR, HYDROSHIELD ANTI-FOG ESPRESSO LENS, FULL FR
Mfr # S2961HS
Zoro # G408851447
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2961HS
- Zoro # G408851447
- UPC # 603390131233
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, General Purpose Sunwear Style, Series: Hypershock, Universal Size, HydroShield Anti-Fog Lens Coating, Espresso Lens, Full Framed/Wraparound Frame, Smoke Brown Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-2010.Uvex Hyper shock eyewear delivers the ultimate combination of high-performance protection and aggressive sport inspired styling the full frame design offers high-impact protection, with streamlined padded temples and a molded nosepiece for a secure, comfortable fit. Offered in three frame colors and a wide variety of lens tints, including polarized lenses in matte black and smoke brown frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG584VA)
- MASTER LOCK Gate Valve Lockout, Fits Sz 4 to 6-1/2 (482)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-O4X)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3305HS)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3760)
- HONEYWELL UVEX Uvex By Honeywell 763-S8595 Bionic Ratchet Suspension (763-S8595)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Black, 30PK (OF-VS1AF-06)
- Honeywell Uvex Eye Protection