Shop All Safety Glasses
Honeywell Uvex
HYPERSHOCK GENERAL PURPOSE SUNWEAR STYLE SAFETY EYEWEAR, HYDROSHIELD ANTI-FOG CLEAR LENS, FULL FRAME
Mfr # S2940HS
Zoro # G008790115
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S2940HS
- Zoro # G008790115
- UPC # 603390131189
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, General Purpose Sunwear Style, Series: Hypershock, Universal Size, HydroShield Anti-Fog Lens Coating, Clear Lens, Full Framed/Wraparound Frame, Matte Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-2010.Uvex Hyper shock eyewear delivers the ultimate combination of high-performance protection and aggressive sport inspired styling the full frame design offers high-impact protection, with streamlined padded temples and a molded nosepiece for a secure, comfortable fit. Offered in three frame colors and a wide variety of lens tints, including polarized lenses in matte black and smoke brown frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 8, 1 PR (PSTACXPNRT-8)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HILLMAN English Black For Sale Sign 8 in. H X 12 in. W, 6PK (839928)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3202HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3241)
- HONEYWELL UVEX Safety Glasses, TSR Gray Scratch-Resistant (A1301)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- HONEYWELL UVEX Uvex By Honeywell 763-S2943 Matte Black Sct-Reflect50 Hardcoat (763-S2943)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, TruShield2SF, Frameless, Clear Lens (11-10004-05)
- Honeywell Uvex Eye Protection