Shop All Safety Glasses
Honeywell Uvex
HYPERSHOCK GENERAL PURPOSE SUNWEAR STYLE SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT RED LENS, FULL FRAME
Mfr # S2944
Zoro # G008796704
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Smoke Brown | Matte Black | Clear Ice
- Frame Style Full frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2944
- Zoro # G008796704
- UPC # 603390130380
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Smoke Brown | Matte Black | Clear Ice |
Frame Style | Full frame |
Description
Uvex by Honeywell Safety Eyewear, General Purpose Sunwear Style, Series: Hypershock, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Red Lens, Full Framed/Wraparound Frame, Matte Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-2010.Uvex Hyper shock eyewear delivers the ultimate combination of high-performance protection and aggressive sport inspired styling the full frame design offers high-impact protection, with streamlined padded temples and a molded nosepiece for a secure, comfortable fit. Offered in three frame colors and a wide variety of lens tints, including polarized lenses in matte black and smoke brown frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 110)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, White, PK144 (HN5WTM)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- HONEYWELL UVEX Uv S300Cs Ultraspec Blktemple Clear Lns Bulk (763-S300CS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A903)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2852HS)
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3304HS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- HONEYWELL Eye Protection, Clear Antifog Coating (A805)
- Honeywell Uvex Safety Glasses