Shop All Safety Glasses
Honeywell Uvex
HYPERSHOCK GENERAL PURPOSE SUNWEAR STYLE SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT GOLD MIRROR LENS, FU
Mfr # S2964
Zoro # G108790039
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Smoke Brown | Matte Black | Clear Ice
- Frame Style Full frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S2964
- Zoro # G108790039
- UPC # 603390130458
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Smoke Brown | Matte Black | Clear Ice |
Frame Style | Full frame |
Description
Uvex by Honeywell Safety Eyewear, General Purpose Sunwear Style, Series: Hypershock, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Gold Mirror Lens, Full Framed/Wraparound Frame, Smoke Brown Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-2010.Uvex Hyper shock eyewear delivers the ultimate combination of high-performance protection and aggressive sport inspired styling the full frame design offers high-impact protection, with streamlined padded temples and a molded nosepiece for a secure, comfortable fit. Offered in three frame colors and a wide variety of lens tints, including polarized lenses in matte black and smoke brown frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-9)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3300)
- HONEYWELL UVEX Safety Glasses, Brown Anti-Fog ; Anti-Scratch (S0601HS)
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Red/Black Half-Frame, Clear Lens (S2860HS)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3207HS)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Fog Coating, Wraparound, Frameless, Black, Clear Lens (BK110AF)
- Honeywell Uvex Eye Protection