Shop All Safety Glasses
Honeywell Uvex
HYPERSHOCK GENERAL PURPOSE SUNWEAR STYLE SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT BLUE LENS, FULL FRAM
Mfr # S2945
Zoro # G308858393
product price: $14.89
/ea
Sold in multiples of 10 for $148.90
$148.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2945
- Zoro # G308858393
- UPC # 603390130397
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, General Purpose Sunwear Style, Series: Hypershock, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Blue Lens, Full Framed/Wraparound Frame, Matte Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple, Specifications Met: ANSI Z87.1-2010.Uvex Hyper shock eyewear delivers the ultimate combination of high-performance protection and aggressive sport inspired styling the full frame design offers high-impact protection, with streamlined padded temples and a molded nosepiece for a secure, comfortable fit. Offered in three frame colors and a wide variety of lens tints, including polarized lenses in matte black and smoke brown frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40250)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- HONEYWELL UVEX Clear Ice Blue Mirror Hardcoat (763-S2975)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Fog (S4043)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- CROSSFIRE Safety Glasses, OTG Black Wire Mesh Lens, 12PK (19218)
- Honeywell Uvex Eye Protection