Shop All Safety Glasses
Honeywell Uvex
HYDROSHIELD GENESIS XC EXTENDED COVERAGE SAFETY EYEWEAR, HYDROSHIELD ANTI-FOG SHADE 2.0 LENS, HALF F
Mfr # S3305HS
Zoro # G708671455
product price: $21.79
/ea
Sold in multiples of 10 for $217.90
$217.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3305HS
- Zoro # G708671455
- UPC # 603390131868
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell HydroShield Safety Eyewear, Extended Coverage, Series: Genesis XC, Universal Size, HydroShield Anti-Fog Lens Coating, Shade 2.0 Lens, Half Framed/Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Adjustable Temple, Specifications Met: ANSI Z87.1, CSA Z94.1, MIL-PRF-31013, CLAUSE 3.5.1.1.The all-in-one solution in protective eyewear Genesis XC eyewear sets the standard for extra coverage and extra comfort on the job. Its design extends protection and offers more than 180 deg of peripheral coverage. Additionally, its ergonomically balanced MMT - Multi-Material Technology frame provides exceptional all day comfort. With the RX lens insert, it offers an alternative for workers requiring vision correction. It holds RX lenses snugly inside the comfortable Genesis XC eyewear shielding expensive prescription lenses from damage. The Genesis XC provides all day comfort and coverage, and especially for prescription lens wearers, nothing protects like Genesis XC with the RX lens insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- SAS SAFETY RESPIRATOR WIPES (BOX OF 100) (SA1400-96)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A801)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (S2504)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- Honeywell Uvex Eye Protection