Shop All Safety Glasses
Honeywell Uvex
HYDROSHIELD GENESIS GENERAL PURPOSE SAFETY EYEWEAR, HYDROSHIELD ANTI-FOG SCT LOW IR LENS, HALF FRAME
Mfr # S3209HS
Zoro # G008796674
product price: $19.95
/ea
Sold in multiples of 10 for $199.50
$199.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Vapor Blue | Patriot Red - White - Blue | Black
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3209HS
- Zoro # G008796674
- UPC # 603390131554
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Vapor Blue | Patriot Red - White - Blue | Black |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell HydroShield Safety Eyewear, General Purpose, Series: Genesis, Universal Size, HydroShield Anti-Fog Lens Coating, SCT Low IR Lens, Half Framed/Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.99% UV Protection, Adjustable Temple, Specifications Met: ANSI Z87.1, CSA Z94.1, MIL-PRF-31013, CLAUSE 3.5.1.1.Uvex by Honeywell hydro Shield anti-fog coating is now available on more than 115 SKUs of safety eyewear sealed eyewear and goggles to keep them fog free longer than ever before. The dual action Uvex by Honeywell hydro Shield anti-fog lens coating provides 90X longer lasting fog free performance than the majority of other anti-fog products - even after extended wear and repeated cleanings. And it provides 2X greater scratch resistance than our next best anti-fog coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower and Eyewash Station (8336)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Red/Black Half-Frame, Clear Lens (S2860HS)
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (SVP403)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2530C)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (21302)
- Honeywell Uvex Eye Protection